This item is Discontinued.

Classic Cuisine Classic Cuisine 83-143 Glass Food Storage Containers - Pack of 4 83-143

This item is Discontinued.

Classic Cuisine

Classic Cuisine 83-143 Glass Food Storage Containers - Pack of 4 (Discontinued)

Mfr # 83-143
Zoro # G903710461
UPC # 193420505993
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83-143
Zoro #
G903710461
UPC #
193420505993
Country of Origin
Unknown

Description

The 8-piece set of Glass Food Storage Containers by Classic Cuisine is an essential addition to any kitchen and is perfect for your meal prep and storage needs. The set includes 4, three compartment, rectangular glass containers with 4 snap on 4-tab locking lids that are equipped with silicone seals to ensure a leak-resistant fit-great for travel! The set is made of strong and durable BPA-free borosilicate glass, and the containers are conveniently microwave and dishwasher safe, making them easy to clean and ideal for reheating leftovers or pre-portioned breakfasts, lunches, or dinners!

Features
  • Microwave, dishwasher safe and LFGB food contact grade tested
  • Glass Food Storage Containers
  • Pack of 4
Specifications
  • Materials: Borosilicate glass, BPA-Free Polypropylene Lid, Silicone Seal
  • Overall Dimension: (L)8"x (W)6"x (H)2.75"
  • Compartments: 2.5"x5" (12oz); 4"x2.25" (8oz)
  • Weight: 8.33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.