Shop CLASSIC CUISINE
See all product information
Create Account
Electric Warming Tray Food Warmer w/ 3 Temperature Settings, Cool-Touch Handles Food Warmer
- Mfr # KIT-WRMTRY
- Zoro # G323302932
product price:Â
$
73.49
/ea
Key Features
Height
3.23 in
Color
Silver
Width
14.5 in
Includes
18 Awg Rubber Power Cord
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KIT-WRMTRY
- Zoro #
- G323302932
- UPC #
- 197315060819
- Country of Origin
- China
Dimensions
- Height
- 3.23 in
- Width
- 14.5 in
- Length
- 22 in
Details
- Color
- Silver
- Includes
- 18 Awg Rubber Power Cord
- Item
- Warming Tray
- Material
- Stainless Steel
Description
Perfect for buffets, parties, events, or even simple dinners at home, the Food Warmers by Classic Cuisine keep your dishes warm all day long. The warming tray features a 22-inch-long by 14.5-inch-wide stainless-steel plate with 3 temperature settings (low, medium, and high) to ensure your soups, baked goods, meat, veggies, casseroles, and more stay warm for as long as you need. Made entirely of stainless-steel, the food warming trays for buffet are extremely durable, designed to withstand high temperatures for continuous use while the handles are cool touch for convenient and safe handling. This food warmer buffet is equipped with 4 anti-slip feet to help prevent it from sliding around on your countertop or table, a red indicator light to tell when the tray is on and overheat protection for safe use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.