Shop CLASSIC CUISINE
See all product information
Create Account
Iron Pre-Seasoned Roaster Pan w/ Brass Riveted Handles, Flanged Edges, Tapered Walls
- Mfr # GW58N01-21
- Zoro # G423302887
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Material
Iron
Overall Width (In.)
13.5 in
Color
Black
Overall Height (In.)
3.5 in
Overall Length (In.)
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW58N01-21
- Zoro #
- G423302887
- UPC #
- 197315876908
- Country of Origin
- United Kingdom
Dimensions
- Overall Width (In.)
- 13.5 in
- Overall Height (In.)
- 3.5 in
- Overall Length (In.)
- 15.5 in
Details
- Material
- Iron
- Item
- Roaster
- Color
- Black
Description
Cook up a mouth-watering meal for the whole family with the Roasting Pans by Classic Cuisine. At 15-inches-long by 13-inches-wide, this poultry skillet roaster comfortably accommodates all manner of items, including poultry, roast beef, and veggies galore, with a 1.5-inch depth that can catch all the drippings, hold braising liquid as well as serve up a family-sized casserole or deep-dish pizza. Unlike heavy cast iron cookware, our roasting pans for ovens are made from a single sheet of iron with fully welded corners, tapered walls, and two flanged edges, while being half the weight of traditional cast iron pans. This turkey pan for oven, stovetop, or grill comes pre-seasoned and is easy to maintain - simply dry fully after cleaning, coat with a thin layer of neutral oil, then wipe off to protect surface and prevent rusting. Classic Cuisine is your source for oven trays and other kitchen essentials with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.