Shop CLASSIC CUISINE
See all product information
Create Account
Laguiole Steak Knives Set of 6 Premium Food-Grade Stainless Steel Micro-Tooth Serrated Knives
- Mfr # GW72A02-01
- Zoro # G123302910
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11 in
Color
Silver
Overall Height
1 in
Material
Stainless Steel
Overall Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW72A02-01
- Zoro #
- G123302910
- UPC #
- 197315879220
- Country of Origin
- France
Dimensions
- Overall Length
- 11 in
- Overall Height
- 1 in
- Overall Width
- 8 in
Details
- Color
- Silver
- Material
- Stainless Steel
- Item
- Steak Knives
Description
Inspired by Jean Beauvoir Laguiole 1884 Steak Knives, our Professional French Bistro Serrated Steak Knives Set of 6 by Classic Cuisine is a professional quality utensil set with the perfect collection of knives. The kitchen knife set without block is made with a solid, one-piece stainless steel construction hardened to Rc50, making it resistant to corrosion for a long-lasting, maintenance free steak knives set. This kitchen knives set boasts exceptional cutting capabilities thanks to their micro-tooth serrated blades that are uniquely thin at only 0.016" for enhanced cutting function, and the very end tip of each steak knife has a small area that has been slightly blunted to prevent accidental hand injury.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.