Lazy Susan All-Natural Bamboo Round Two Tier Turntable Kitchen, Pantry and Vanity Organizer, 10 Inch
- Mfr # 83-98
- Zoro # G123303054
product price:Â
$
25.95
/ea
Key Features
Material
100% All-Natural Bamboo
Color
Natural
Height
7 in
Width
10 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83-98
- Zoro #
- G123303054
- UPC #
- 192664573577
- Country of Origin
- China
- Item
- Lazy Susan Turntable
- Material
- 100% All-Natural Bamboo
- Color
- Natural
- Includes
- Lazy Susan Turntable
Dimensions
- Height
- 7 in
- Width
- 10 in
- Length
- 10 in
Description
Have easy access to your spices, condiments and more with the 10 Inch Two Tier Bamboo Lazy Susan by Classic Cuisine. This round turntable is made of solid bamboo, making it ecologically friendly, lightweight and bacteria resistant. The natural finish is sure to compliment almost any home decor. Measuring just 10 inches in diameter, it's great for kitchens, bathrooms and offices with limited counter space or small cabinets. The two tiers have 5.5 inches of clearance between them, making this ideal for larger spice and condiment containers, dishes, toiletries and skin care products. This rotating display features smooth, 360 degree turning which makes it not only great for organizing, but it is also ideal to use as a display, cake decorating stand or charcuterie board. This organizer cleans easily with a soft cloth and soapy water. It should be dried completely before it's next use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.