Zoro Homepage

Outside Corner, 5 In. W, 7 In. D

  • Mfr # CL-OC

  • Zoro # G3228601


product price: $32.99
/ea

Key Features

Cabinet Height
7 in
Mounting Type
Surface
Cabinet Width
5 in
Color
White
Fits Heaters
Classic Baseboard Heaters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-OC
Zoro #
G3228601
UPC #
700202008001
Country of Origin
United States

Dimensions

Cabinet Height
7 in
Cabinet Width
5 in
Cabinet Depth
7 in
Overall Depth
7 in
Overall Dimensions - L x H x D
5 in x 7 in x 7 in
Overall Length
5 in
Overall Height
7 in

Details

Item
Hydronic Baseboard Heater Assembly Component
Mounting Type
Surface
Color
White
Fits Heaters
Classic Baseboard Heaters
Compatible with Product Type
Classic Baseboard Heaters
Accessory Type
Outside Corner 90 Degrees
Product Type
Corner Components
Material
Extruded Aluminum

Description

Accessory Type Outside Corner 90 Degrees, Compatible Grainger Part Number 4NHX7, 4NHX8, 4NHX9, 4NHY1, 4NHY2, 4NHY3, 4NHY4, Material Extruded Aluminum, Color White, Overall Height 7 in, Overall Length 5 in, Overall Depth 7 in, Compatible with Product Type Classic Baseboard Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.