Zoro Homepage

Body Bag, 1/2" H x 49" L, Vinyl, PK10

  • Mfr # BBTORSO

  • Zoro # G5418029


product price: $256.99
/pk 20, $12.85/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Includes
(3) ID Tags
Color
White
Height
1/2 in
Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBTORSO
Zoro #
G5418029
UPC #
-
Country of Origin
China

Dimensions

Height
1/2 in
Thickness
6 mil
Length
49 in
Width
31 in
Length (Straight Wireway)
49 in
Overall Width
31 in
Overall Length
49 in
Overall Height
1/2 in

Details

Item
Body Bag
Material
Vinyl
Includes
(3) ID Tags
Color
White
Industry Type
Healthcare
Provides
Storage or Transport for Deceased
Product Type
Body Bag

Description

Body Bag, Length 49 in, Width 31 in, Thickness 6 mil, Height 1/2 in, Vinyl, White, Provides Storage or Transport for Deceased, Includes (3) ID Tags, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.