Zoro Homepage

Classic Touch CRS54BS Single Bowl; Silver - 4.75 in.

  • Mfr # CRS54BS

  • Zoro # G904055110


product price: $26.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRS54BS
Zoro #
G904055110
UPC #
740102265241
Country of Origin
China

Description

You can use these pieces of art bowls as decors piece on your coffee table, coin bowl, jewelry bowl or even a soap dish in your bath. You can also serve small bites of food as dessert, appetizers, cheese etc... in this bowl to decorate your table at your dinner party. Good size to use as a nuts bowl or personal tasting dishes as well.

Specifications
  • Finish: Silver
  • Size: 4.75 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.