Zoro Homepage

Classic Touch LE926 17 in. Gold Leaf Dish

  • Mfr # LE926

  • Zoro # G103910401


product price: $87.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE926
Zoro #
G103910401
UPC #
740102263766
Country of Origin
China

Description

How wonderful it is to be able to enjoy leaves- and not just in the foliage season! This gold leaf dish is artfully crafted by detailed designers. We chose the leaf shape for its practical size and nature oriented design. This dish is so beautiful that you can use them as a centerpiece, without placing anything on them. Just enjoy its elegance.

Specifications
  • Size: 17 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.