Classic Touch MGN035 Napkin Holder with Gold Rim - 7.75 x 7.75 x 2.25 in.

  • Mfr # MGN035

  • Zoro # G403931328


product price:  $62.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGN035
Zoro #
G403931328
UPC #
740102266514
Country of Origin
China

Description

Make your napkins accessible on the table with this finely designed napkin holder. It features a gold scalloped border and lustrous glass interior, making it an elegant addition to your table decor. It is suitable for holding any standard sized square napkins of your choice.

Specifications
  • Rim Finish: Gold
  • Dimension: 7.75 x 7.75 x 2.25 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.