Classic Touch SS479 11 in. Gold Stainless Steel Salad Servers with White Handle; Set of 2

  • Mfr # SS479

  • Zoro # G003910617


product price:  $49.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS479
Zoro #
G003910617
UPC #
740102264206
Country of Origin
China

Description

These stainless steel servers come in a set of two-the spoon and the spork. Ideal for serving salads and pastas, these servers always come in handy. Their handles are designed with a white color to tone the gold. This set matches perfectly with many of the salad bowls featured by Classic Touch Decor. Whether it's coordinated with a gold, silver, or glass colored bowl-these utensils will work just fine.

Features
  • Gold Stainless Steel Salad Servers with White Handle
  • Set of 2
Specifications
  • Finish: Gold
  • Handle: White
  • Material: Stainless Steel
  • Size: 11 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.