Shop CLASSIC TOUCH DECOR
Create Account
Classic Touch TMGB07 Stainless Steel Salad Bowl with Mosaic Handles - 12.5 x 10 x 5.2 in.
Mfr # TMGB07
Zoro # G304055055
product price:Â $63.49
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TMGB07
- Zoro #
- G304055055
- UPC #
- 740102264275
- Country of Origin
- China
Description
A slight hammered design defines the interior of this bowl. It is situated on a short base to provide a more bold presence on a table setting. In addition to its aesthetic beauty, the mosaic handles are practical for carrying the bowl to and fro from the table without leaving prints or residue on the bowl. Crafted from quality materials, this piece is easy to wash and store.
Specifications- Handle: Mosaic
- Material: Stainless Steel
- Dimension: 12.5 x 10 x 5.2 in.
- Weight: 2 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.