Set Of Two Black and Gold Round Metal Serving Tray With Handles
- Mfr # 516314
- Zoro # G223439592
product price:Â
$
99.99
/ea
Key Features
Material
Metal
Dishwasher Safe
No
Assembly Required
No Assembly Needed
Capacity
15
Overall Width
20.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516314
- Zoro #
- G223439592
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 20.75 in
- Size
- 20.75" W, 15.75" W
- Overall Depth
- 20.75 in
- Length
- 3 in
Details
- Material
- Metal
- Dishwasher Safe
- No
- Assembly Required
- No Assembly Needed
- Capacity
- 15
- Tray Type
- Serving Tray
- Finish
- Matte
- Food Safe
- Yes
- Tray Pattern
- No Pattern and Not Solid Color
- Microwave Safe
- No
- Color
- Black, Gold
- Item
- Trays
- Shape
- Round
- Chip Resistant
- No
Description
Freshen up your space with this convenient and good looking set of two black and gold round metal serving tray with handles! Crafted from sturdy and durable metal, this round serving tray set is versatile enough to blend with a variety of color palettes and aesthetics. Designed with handles for easy transport and convenience. This serving tray has a food safe finish. 3in H x 20in W x 20.75in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.