Zoro Homepage

Classic Touch TPB1094 11.5 in. Stainless Steel Bowl with Gold Loop Base

  • Mfr # TPB1094

  • Zoro # G103985164


product price: $84.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPB1094
Zoro #
G103985164
UPC #
-
Country of Origin
China

Description

Smooth and neat, this bowl creates a stately presentation to any finely bedecked table. It is elevated by a gold loop-design base that add dimension to this rather understated bowl. Use it for salads, condiments, and pastas.

Specifications
  • Material: Stainless Steel
  • Length: 11.5 in.
  • Height: 5.75 in.
  • Width: 11.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.