Zoro Homepage

Classic Touch TPNH2028 Square Napkin Holder with Gold Loop Design

  • Mfr # TPNH2028

  • Zoro # G003931292


product price: $52.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPNH2028
Zoro #
G003931292
UPC #
-
Country of Origin
China

Description

Make your napkins accessible on the table with this finely designed napkin holder. It features a mirror base which gives it a multi-faceted purpose on the dining table-a napkin holder and Decorative tray. It is ideal for holding any standard sized square napkins of your choice.

Specifications
  • Length: 7.75 in.
  • Height: 2 in.
  • Width: 7.75 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.