Shop CLASSROOM COMPLETE PRESS
See all product information
Create Account
Daily Life Skills Big Book
- Mfr # CC5793
- Zoro # G7541259
product price:Â
$
29.95
/ea
Key Features
Recommended Age
11-18 Years
Recommended Grade
Grade 6-12
Material
Paper
Includes
1 book
Color
Multi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC5793
- Zoro #
- G7541259
- UPC #
- -
- Country of Origin
- Canada
Details
- Recommended Age
- 11-18 Years
- Recommended Grade
- Grade 6-12
- Material
- Paper
- Includes
- 1 book
- Color
- Multi
Description
Our combined resource helps engage learners while providing the knowledge they need to have successful daily life skills. Our in depth study combines the three lessons in this series: Daily Marketplace Skills, Daily Social & Workplace Skills, and Daily Health & Hygiene Skills. Students will start by going into the marketplace and learning how to budget and how to best spend their money. Then, students go into the workplace and learn how to behave in a social environment. Finally, students go back to their home and learn about health and hygiene. Comprised of reading passages, graphic organizers, real-world activities, crossword, word search and comprehension quiz, our resource combines high interest concepts with low vocabulary to ensure all learners comprehend the essential skills required in life. All of our content is reproducible and aligned to your State Standards and are written to Bloom's Taxonomy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.