Zoro Homepage

Flags in Portable Dispenser Assorted 160 Flags/Dispenser

  • Mfr # CL196712

  • Zoro # G703932681


product price: $29.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL196712
Zoro #
G703932681
UPC #
652513151719
Country of Origin
China

Description

is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of and their singular commitment to make life easier and better for people around the world.

Increase your efficiency when reading through or organizing large documents or personal planners. These flags allow you to mark tab highlight and color-code documents—helping you retrieve information quickly. All flags are removable and repositionable so when you're finished you simply take them off without damaging the document. Flags can be written on with a ballpoint pen or pencil to create labels or make notes. With the convenient pop-up dispenser you can quickly retrieve and place flags while working on documents. 40 flags per dispenser; 4 dispensers per box.

  • Type: Page Flags.
  • Color(s): Bright.
  • Dispenser: Pop-Up.
  • Assortment: Bright Green Bright Pink Orange Purple.
  • Size: 1" x 1-3/4".
  • Color Type: Bright.
  • Page Flags Special Features: Portable Flags.
  • Reusable/Repositionable: Yes.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.