Heat Sealed Midship 66 Marine Grade Upholstery Vinyl Fabric; Off White

  • Mfr # MIDSHHS66

  • Zoro # G404135688


product price:  $65.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MIDSHHS66
Zoro #
G404135688
UPC #
-
Country of Origin
China

Description

Heat sealed channels are every 1.5 inches apart & run across the roll. See "Midship" for more quality & testing information about the vinyl on the face of "Heat Sealed Midship".

Features
  • Marine grade upholstery vinyl with heat-sealed channels.
Cautions:
  • White Vinyl: Dye transfer from clothingespecially blue jeans onto white vinyl
  • This transfer is due to the wide range of dyes now being used in clothing coming from different countries
  • This is not a defect to the vinyl
  • J. Ennis will not be honoring claims on white vinyl due to dye transfer issues from clothing
  • Crypton Leather & Vinyl Cleaner & Restorer can be used to remove the dye
Uses:
  • Upholstery Outdoor
Specifications
  • Color: Off White
  • Abrasion: Exceeds 30,000 Double Rubs
  • Backing Content: 100% Polyvinyl Chloride
  • Cold Crack: Cold Crack is equal to or greater than -28 degrees Celsius & -18 Fahrenheit
  • Construction: Quilted
  • Content: 100% Polyvinyl Chloride
  • Fill Content: 100% Polyester
  • Fire Retardancy: UFAC Class 1 NFPA 260 Class 1 California Bulletin 117-Section E
  • Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1500 hours
  • Mildew: Mildew Resistant
  • Railroaded: Railroaded
  • Width: 54"
  • Weight: 849.7 grams per square meter. 37.20 oz per Linear Yard, 25.00 oz Per Square Yard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.