Zoro Homepage

5-3/4" Wire Cutter, Shear Cut

  • Mfr # 33403

  • Zoro # G4419125


product price: $18.99
/ea

Key Features

Overall Length
6 in
Cutting Action
Shear Cut
Primary Application
Used for Fresh or Silk Flowers, Dried Materials, Corsage Work
Features
One Serrated Blade
Handle Type
plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33403
Zoro #
G4419125
UPC #
015829334038
Country of Origin
China

Dimensions

Overall Length
6 in
Length of Cut
1 1/2 in

Details

Item
Wire Cutter
Cutting Action
Shear Cut
Primary Application
Used for Fresh or Silk Flowers, Dried Materials, Corsage Work
Features
One Serrated Blade
Handle Type
plastic
Includes
Lanyard
Cutting Capacity Copper
1/16 in
Material
Stainless Steel (Blade)
Cutting Capacity Aluminum
1/16 in
Cutting Capacity Wire Rope
3/8 in
Handle Design
PET Cushioned Grip
Cutting Capacity Soft Steel
3/64 in
Handle Material
Plastic
Jaw Material
Stainless Steel
Hand Orientation
Ambidextrous
Cutting Capacity
Light Braches, Light Wire, Stems, Threads
Material Application
Corsage Work, Dry Materials, Flowers
Insulated
No
Handle Style
Straight
Application
For Cutting Wire, Plastic and Gerneral Industrial Materials
Spring Assist Handle
Yes
Pivot Type
Screw
Handle Color
Red
Blade Material
Stainless Steel
Tip Shape
Pointed
Non-Sparking
No
Cutting Edge Type
Straight
Includes Cushioned Grip
Yes
Includes Wire Stripping Notch
No

Description

The Clauss 33403 5-3/4" Wire Cutter is the perfect tool for your corsage work. This stainless steel wire cutter has a serrated blade and can cut fresh or silk flowers, dried materials and corsage work. The plastic handle of this wire cutter is designed with a PET cushioned grip for comfort and ease of use. It has a spring action mechanism that ensures effortless cutting without having to apply much pressure on the handles. This 5 3/4 in. long wire cutter also features one serrated blade and can cut through 3/8 in. thick rope as well as 1/16 in. copper and aluminum wires respectively. If you are looking for an efficient wire cutter, then look no further than the Clauss 33403 5-3/4" Wire Cutter.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.