Zoro Homepage

6-1/2" Wire Cutter, Shear Cut

  • Mfr # 18003

  • Zoro # G3610354


product price: $46.49
/ea

Key Features

Overall Length
6 1/2 in
Cutting Action
Shear Cut
Primary Application
Cuts Copper Wire and Mild Steel
Features
Hot Forged, High Leverage
Handle Type
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18003
Zoro #
G3610354
UPC #
015829180031
Country of Origin
Italy

Dimensions

Overall Length
6 1/2 in
Length of Cut
3/4 in

Details

Item
Wire Cutter
Cutting Action
Shear Cut
Primary Application
Cuts Copper Wire and Mild Steel
Features
Hot Forged, High Leverage
Handle Type
Cushion Grip
Cutting Capacity Aluminum
1/4 in
Cutting Capacity Communication Cable
1/4 in
Handle Design
Vinyl Coated, Non-Slip Cushion Grip
Cutting Capacity Soft Steel
1/4 in
Cutting Capacity Copper
1/4 in
Cutting Capacity Wire Rope
1/4 in
Handle Material
Metal
Jaw Material
Steel
Cutting Edge Type
Straight
Handle Style
Straight
Pivot Type
Screw
Cutting Capacity
14 ga
Handle Color
Red
Includes Cushioned Grip
Yes
Non-Sparking
No
Material Application
Copper Wire, Fibers, Mild Steel, Tough Industrial Materials, Wire
Tip Shape
Pointed
Spring Assist Handle
Yes
Blade Material
Steel
Application
Cuts, Trims And Slices Fibers, Wire, Copper, Mild Steel
Insulated
No
Includes Wire Stripping Notch
No
Hand Orientation
Ambidextrous

Description

This Clauss 18003 Wire Cutter is a versatile tool for cutting, trimming and slicing through tough materials. Ideal for cutting copper wire and mild steel, this 6 1/2 in. long cutter will cut a variety of different materials. The cushion grip handle provides a comfortable grip while the shear cut action cuts quickly and cleanly. This high quality wire cutter has an overall length of 6 1/2 in., which makes it easy to use. It also features vinyl coated non slip cushion grips that make it easier to hold onto when wet or oily. With its versatile design, the Clauss 18003 Wire Cutter is the perfect addition to your tool kit.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.