Zoro Homepage

7" Wire Cutter, Shear Cut, Handle Design: Black Vinyl Covered

  • Mfr # 20023

  • Zoro # G5304616


product price: $34.39
/ea

Key Features

Overall Length
7 in
Cutting Action
Shear Cut
Primary Application
Soft Wire
Features
Hardened Edges and Action Spring
Handle Type
Black Vinyl Covered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20023
Zoro #
G5304616
UPC #
015829200234
Country of Origin
Korea, Republic of

Dimensions

Overall Length
7 in

Details

Item
Wire Cutter
Cutting Action
Shear Cut
Primary Application
Soft Wire
Features
Hardened Edges and Action Spring
Handle Type
Black Vinyl Covered
Handle Design
Black Vinyl Covered
Cutting Capacity Copper
1/8 in
Cutting Capacity Communication Cable
1/16 in
Cutting Capacity Soft Steel
3/32 in
Cutting Capacity ACSR
1/16 in
Cutting Capacity Aluminum
1/8 in
Cutting Capacity Wire Rope
5/64 in
Jaw Material
Hot Forged Steel
Cutting Capacity/Material
7mm/Copper Wire and Mild Steel
Voltage Rating
None
Handle Color
Black
Handle Style
Black Vinyl Covered
Weight
0.67 lb

Description

Wire Cutter, Overall Length 7 in, Voltage Rating None, Features Hardened Edges and Action Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.