Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Titanium Bonded Ultraflex Shear

  • Mfr # 18081******

  • Zoro # G408610747


product price: $16.25
/ea

Key Features

Overall Length
8 in
Color
Gray
Cutting Edge
Straight
Size
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18081******
Zoro #
G408610747
UPC #
15829180819
Country of Origin
China

Dimensions

Overall Length
8 in
Size
8"

Details

Color
Gray
Cutting Edge
Straight

Description

  • Titanium bonded, bent, heavy duty shears
  • Comfortable Ultraflex handles with extra large finger bows
  • Adjustable tension
  • Oversized blades with knife edges
  • Titanium Bonded blades are 3 times harder than stainless steel to last longer
  • Resists corrosion and adhesives
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.