Zoro Homepage

Carpet/Heavy Fabric, Carpet Shears, Bent

  • Mfr # 10721

  • Zoro # G3692193


product price: $33.45
/ea

Key Features

Overall Length
8"
Blade Material
Carbon Steel
Handle Style
Bent
Handle Material
Carbon Steel
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10721
Zoro #
G3692193
UPC #
015829107212
Country of Origin
Italy

Dimensions

Overall Length
8"
Length of Cut
3 1/2 in
Blade Length
8 in

Description

Carpet Shears, Adjustable No, Application Multipurpose, Blade Finish Chrome Plated, Blade Length 8 in, Blade Material Steel, Cutting Action Bent, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Offset

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.