Carpet/Heavy Fabric, Carpet Shears, Bent
- Mfr # 11360
- Zoro # G3669093
product price:Â
$
94.19
/ea
Key Features
Overall Length
12-1/2"
Blade Material
Forged Steel
Handle Style
Bent
Handle Material
Hot Forged Carbon Steel
Tip Shape
Pointed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11360
- Zoro #
- G3669093
- UPC #
- 015829113602
- Country of Origin
- Colombia
Dimensions
- Overall Length
- 12-1/2"
- Length of Cut
- 5 1/2 in
- Wire Rope Length
- 12 1/2 in
- Length
- 12 1/2 in
- Fits Chest Size
- Precision Ground
Description
Carpet Shears, Adjustable Yes, Application Multi-Purpose, Blade Material Steel, Cutting Action Bent, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Precision Ground, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Offset
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.