Electricians Scissors, Ambidextrous
Mfr # 12700
Zoro # G3637356
product price: $25.49
/eaKey Features
Overall Length
5"
Blade Material
Chrome Plated Steel
Handle Style
Straight
Handle Material
Double Plated Chrome Over Nickel
Tip Shape
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12700
Zoro #
G3637356
UPC #
015829127005
Country of Origin
Italy
Dimensions
Overall Length
5"
Length of Cut
1 in
Details
Blade Material
Chrome Plated Steel
Handle Style
Straight
Handle Material
Double Plated Chrome Over Nickel
Tip Shape
Pointed
Cutting Edge
Serrated
Item
Electrician's Scissor
Handle Color
silver
Application
For Splicing Wire, Cuffing Harness Ties, Cutting Insulation Materials, Medium Gauge Wires, Electrical Tape
Handle Design
Ring and Ring
Left/Right Hand
Ambidextrous
Adjustable
No
Primary Application
Splicing Wire, Cuffing Harness Ties, Insulation Materials, Medium Gauge Wires And Electrical Tape
Features
Multi-Purpose Service Tool, Hot Forged, Double-Plated With Chrome Over Nickel To Prevent Rust And Corrosion, Thru-Hardened For Durability
Hand Orientation
Ambidextrous
Insulated
No
Cutting Edge Type
Serrated
Non-Sparking
No
Cutting Capacity
14 ga
Material Application
Cuffing Harness Ties, Electrical Tape, Insulation Materials, Medium Guage Wire, Splicing Wire
Pivot Type
Screw
Spring Assist Handle
No
Includes Wire Stripping Notch
Yes
Description
Electricians Scissors, Adjustable No, Application For Splicing Wire, Cuffing Harness Ties, Cutting Insulation Materials, Medium Gauge Wires, Electrical Tape, Blade Material Steel, Cutting Capacity 14 ga, Cutting Edge Type Serrated, Features Thru-Hardened for Durability, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Ring, Handle Material Metal, Handle Style Straight
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.