Electricians Scissors, Ambidextrous
Mfr # 12710
Zoro # G3943493
product price: $28.79
/eaKey Features
Overall Length
5"
Blade Material
High Carbon Steel
Handle Style
Straight
Handle Material
Hot Forged Double Plated Chrome Over Nickel
Tip Shape
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12710
Zoro #
G3943493
UPC #
015829127104
Country of Origin
Italy
Dimensions
Overall Length
5"
Length of Cut
1 in
Details
Blade Material
High Carbon Steel
Handle Style
Straight
Handle Material
Hot Forged Double Plated Chrome Over Nickel
Tip Shape
Pointed
Cutting Edge
Serrated
Item
Electrician's Scissor
Adjustable
No
Application
For Splicing Wire, Cuffing Harness Ties, Cutting Insulation Materials, Medium Gauge Wires, Electrical Tape
Primary Application
Splicing Wire, Cuffing Harness Ties, Insulation Materials, Medium Gauge Wires And Electrical Tape
Handle Color
silver
Features
Multi-Purpose Service Tool, Wire Cutting Notch, Hot Forged, Double-Plated With Chrome Over Nickel To Prevent Rust And Corrosion, Thru-Hardened For Durability
Handle Design
Ring and Ring
Left/Right Hand
Ambidextrous
Spring Assist Handle
No
Insulated
No
Non-Sparking
No
Cutting Edge Type
Serrated
Material Application
Cuffing Harness Ties, Electrical Tape, Insulation Materials, Medium Guage Wire, Splicing Wire
Includes Wire Stripping Notch
Yes
Cutting Capacity
14 ga
Pivot Type
Screw
Hand Orientation
Ambidextrous
Description
Electricians Scissors, Adjustable No, Application For Splicing Wire, Cuffing Harness Ties, Cutting Insulation Materials, Medium Gauge Wires, Electrical Tape, Blade Material Steel, Cutting Capacity 14 ga, Cutting Edge Type Serrated, Features Wire Cutting Notch Blade, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Ring, Handle Material Metal, Handle Style Straight
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.