Zoro Homepage

Fabric/Thread, Fabric Shears, Ambidextrous

  • Mfr # 18543

  • Zoro # G3600283


product price: $18.19
/ea

Key Features

Overall Length
9.84"
Blade Material
Titanium Bonded Cutlery-Grade Steel
Handle Style
Straight
Handle Material
Comfort Grip
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18543
Zoro #
G3600283
UPC #
015829185432
Country of Origin
China

Dimensions

Overall Length
9.84"
Length of Cut
3 1/4 in
Length
8"
Width
3.54"
Top Finger Hole Length
1 1/4 in
Blade Length
8 in
Bottom Finger Hole Length
2 1/2 in

Description

Fabric Shears, Adjustable No, Application Multi-Purpose, Blade Finish Chrome Plated, Blade Length 8 in, Blade Material Titanium Bonded, Bottom Finger Hole Length 2 1/2 in, Cutting Action Bent, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Precision Ground, Hand Orientation Ambidextrous, Handle Color Gray, Handle Design Ergonomic, Handle Material Plastic, Handle Style Straight

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.