Fabric/Thread, Fabric Shears, Left Hand
Mfr # 10770
Zoro # G3645661
product price: $81.19
/ea
Free Shipping & Returns
Key Features
Overall Length
10"
Blade Material
Forged Steel
Handle Style
Bent, Left
Handle Material
Hot Forged Carbon Steel
Tip Shape
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10770
Zoro #
G3645661
UPC #
015829107700
Country of Origin
Italy
Dimensions
Overall Length
10"
Length of Cut
5 in
Blade Length
10 in
Description
Fabric Shears, Adjustable Yes, Application Multipurpose, Blade Length 10 in, Blade Material Steel, Cutting Action Bent, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Adjustable, Hand Orientation Left-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Offset
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.