Zoro Homepage

Fabric/Thread, Fabric Shears, Right Hand

  • Mfr # 10750

  • Zoro # G3708616


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Blade Material
Forged Steel
Handle Style
Bent
Handle Material
Hot Forged Carbon Steel
Tip Shape
Pointed
Cutting Edge
Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10750
Zoro #
G3708616
UPC #
015829107502
Country of Origin
Italy

Dimensions

Overall Length
12"
Length of Cut
6 in
Blade Length
12 in

Description

Fabric Shears, Adjustable Yes, Application Multipurpose, Blade Length 12 in, Blade Material Steel, Cutting Action Bent, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Adjustable, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Offset

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.