Zoro Homepage

Fabric/Thread, Thread Clip Snip, Straight

  • Mfr # 18410

  • Zoro # G3661551


product price: $27.89
/ea

Key Features

Overall Length
4-1/2"
Handle Color
silver
Features
Ball Bearing Construction, Spring Return, Thumb Ring, Can Be Re-Sharpened
Handle Material
Double Plated Chrome Over Nickel
Primary Application
For Sewers And Quilters, Handy For Quick While-You-Work Cuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18410
Zoro #
G3661551
UPC #
015829184107
Country of Origin
Colombia

Dimensions

Overall Length
4-1/2"
Length of Cut
1 1/4 in
Blade Length
4 1/2 in

Details

Item
Thread Clip Snip
Handle Color
silver
Features
Ball Bearing Construction, Spring Return, Thumb Ring, Can Be Re-Sharpened
Handle Material
Double Plated Chrome Over Nickel
Primary Application
For Sewers And Quilters, Handy For Quick While-You-Work Cuts
Handle Style
Straight
Adjustable
No
Blade Material
Nickel Chrome
Application
Multipurpose
Tip Shape
Pointed
Handle Design
Ring and Enlarged Bow
Left/Right Hand
Ambidextrous
Cutting Edge
Knife
Spring Assist Handle
Yes
Cutting Capacity
Burlap, Denim, Leather, Thick Tailor Fabrics
Includes Wire Stripping Notch
No
Non-Sparking
No
Insulated
No
Hand Orientation
Ambidextrous
Cutting Edge Type
Straight
Pivot Type
Screw
Blade Finish
Chrome Plated
Material Application
Light Materials, Thread

Description

If you are a sewer or quilter, the CLAUSS 18410 Fabric/Thread Clip Snip is the tool for you. It has all the features you need to do your job with ease. The ball bearing construction ensures smooth and easy cutting of thread. The spring return mechanism allows you to cut even heavy threads easily. With its thumb ring, it is easy to control the direction of your cuts. You can also re-sharpen this tool so that it remains effective for years to come. The silver handle color makes it easy to find in your sewing box. If you sew or quilt, this thread clip snip will be an essential addition to your collection of tools.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.