Zoro Homepage

Multipurpose, Scissors, 4-1/2"L

  • Mfr # 12100

  • Zoro # G5306384


product price: $28.99
/ea

Key Features

Overall Length
4-1/4"
Blade Material
Steel
Handle Style
Straight
Handle Material
Steel
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12100
Zoro #
G5306384
UPC #
015829121003
Country of Origin
Italy

Dimensions

Overall Length
4-1/4"
Length of Cut
3/4 in

Details

Blade Material
Steel
Handle Style
Straight
Handle Material
Steel
Tip Shape
Pointed
Cutting Edge
Knife
Item
Scissors
Application
Multipurpose
Adjustable
No
Primary Application
Sewing, Embroidery And Electronics
Features
Chrome Plated, (2) Needle Sharp Points For Accuracy And Delicate Trimming Tight Places, Designed For General Use, High Leverage Scissor, Perfect For Getting Underneath Threads And For Light Wire, Double-Plated With Chrome Over Nickel, Featuring Long, Strong Handles
Handle Color
silver
Left/Right Hand
Right Hand
Handle Design
Ring and Enlarged Bow
Cutting Action
Straight
Blade Finish
Chrome Plated
Cutting Capacity
Light Fabrics, Lightweight Synthetic Materials, Wire
Insulated
No
Hand Orientation
Ambidextrous
Cutting Edge Type
Straight
Spring Assist Handle
No
Material Application
Electronics, Embroidery, Sewing
Pivot Type
Rivet
Includes Wire Stripping Notch
No
Non-Sparking
No

Description

Scissors, Adjustable No, Application Multi-Purpose, Blade Finish Chrome Plated, Blade Material Steel, Cutting Action Straight, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Straight, Features Chrome Plated, (2) Needle Sharp Points, Designed for General Use, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.