Multipurpose, Scissors, Straight, 4 In. L
Mfr # 12210
Zoro # G5306375
product price: $31.15
/eaKey Features
Overall Length
4"
Blade Material
Steel
Handle Style
Straight
Handle Material
Steel
Tip Shape
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12210
Zoro #
G5306375
UPC #
015829122109
Country of Origin
Italy
Dimensions
Overall Length
4"
Length of Cut
3/4 in
Description
Scissors, Adjustable No, Application Multi-Purpose, Blade Finish Chrome Plated, Blade Material Steel, Cutting Action Straight, Cutting Capacity Light Braches, Light Wire, Stems, Threads, Cutting Edge Type Serrated, Features Hot Forged, Chrome Plated, Long, Strong Handles, (1) Serrated Straight Blade, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.