Zoro Homepage

Multipurpose, Scissors, Straight, 5 In. L

  • Mfr # 12320

  • Zoro # G5305386


product price: $20.29
/ea

Key Features

Overall Length
5"
Blade Material
Forged Steel
Handle Style
Straight
Handle Material
Forged Steel
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12320
Zoro #
G5305386
UPC #
015829123205
Country of Origin
Italy

Dimensions

Overall Length
5"
Length of Cut
1 1/2 in
Length
5"
Width
2"

Details

Blade Material
Forged Steel
Handle Style
Straight
Handle Material
Forged Steel
Tip Shape
Pointed
Cutting Edge
Knife
Item
Scissors
Handle Design
Ring and Enlarged Bow
Adjustable
No
Left/Right Hand
Right Hand
Application
Multipurpose
Primary Application
Suited to Sewing and Embroidery and Sturdy Enough to Cut Light Wire
Handle Color
Silver
Features
Two Sharp Points and Fine Tips that are Well Suited to Sewing and Embroidery and Sturdy Enough to Cut Light Wire, Thru-Hardened, Tempered and Precision Ground
Spring Assist Handle
No
Material Application
Electronics, Embroidery, Sewing
Cutting Capacity
Light Fabrics, Lightweight Synthetic Materials, Wire
Hand Orientation
Ambidextrous
Pivot Type
Screw
Cutting Edge Type
Straight
Blade Finish
Unfinished
Insulated
No
Includes Wire Stripping Notch
No
Non-Sparking
No

Description

Scissors, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Material Steel, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Straight, Features Cuts Light Wire, Two Sharp Points Suited to Sewing and Embroidery, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.