Zoro Homepage

Multipurpose, Scissors, Straight, 5 In. L

  • Mfr # 12360

  • Zoro # G5305404


product price: $21.99
/ea

Key Features

Overall Length
8.63"
Blade Material
Forged Steel
Handle Style
Straight
Handle Material
Forged Steel
Tip Shape
Rounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12360
Zoro #
G5305404
UPC #
015829123601
Country of Origin
Italy

Dimensions

Overall Length
8.63"
Length of Cut
1 in
Length
5"
Width
2-3/4"

Details

Blade Material
Forged Steel
Handle Style
Straight
Handle Material
Forged Steel
Tip Shape
Rounded
Cutting Edge
Knife
Item
Scissors
Features
(2) Blunt Points to Cut Material Safely, Great for Sewing and Embroidery
Handle Color
Silver
Application
Multipurpose
Left/Right Hand
Right Hand
Adjustable
No
Handle Design
Ring and Enlarged Bow
Primary Application
Sewing and Embroidery
Non-Sparking
No
Insulated
No
Hand Orientation
Ambidextrous
Blade Finish
Unfinished
Pivot Type
Screw
Material Application
Electronics, Embroidery, Sewing
Includes Wire Stripping Notch
No
Cutting Capacity
Light Fabrics, Lightweight Synthetic Materials, Wire
Cutting Edge Type
Straight
Spring Assist Handle
No

Description

Scissors, Adjustable No, Application Multi-Purpose, Blade Finish Unfinished, Blade Material Steel, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Straight, Features Cuts Light Wire, Two Sharp Points Suited to Sewing and Embroidery, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.