Zoro Homepage

Multipurpose, Shears, Ambidextrous

  • Mfr # 11560

  • Zoro # G3594875


product price: $38.59
/ea

Key Features

Overall Length
7"
Blade Material
Steel
Handle Style
Straight
Handle Material
Steel
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11560
Zoro #
G3594875
UPC #
015829115606
Country of Origin
Italy

Dimensions

Overall Length
7"
Length of Cut
1 1/4 in

Description

Shears, Adjustable Yes, Application Industrial, Blade Finish Chrome Plated, Blade Material Steel, Cutting Action Straight, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Adjustable to the Run, Narrow Blades, High Leverage, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.