Multipurpose, Shears, Ambidextrous
Mfr # 18300
Zoro # G5305291
product price: $18.95
/eaKey Features
Overall Length
8"
Blade Material
Stainless Steel
Handle Style
Bent
Handle Material
Thermoplastic
Tip Shape
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18300
Zoro #
G5305291
UPC #
015829183001
Country of Origin
China
Dimensions
Overall Length
8"
Length of Cut
3 1/4 in
Blade Length
8 in
Description
Shears, Adjustable Yes, Application Multipurpose, Blade Finish Unfinished, Blade Length 8 in, Blade Material Stainless Steel, Cutting Action Bent, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Heavy-Duty, Hand Orientation Ambidextrous, Handle Color Black, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.