Multipurpose, Shears, Right Hand
Mfr # 18078-100
Zoro # G2719096
product price: $21.59
/eaKey Features
Overall Length
9 in
Blade Material
Titanium Bonded
Handle Style
Offset
Handle Material
Plastic
Tip Shape
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18078-100
Zoro #
G2719096
UPC #
015829180789
Country of Origin
China
Dimensions
Overall Length
9 in
Length of Cut
3 1/2 in
Blade Length
9 in
Description
Shears, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Length 9 in, Blade Material Titanium Bonded, Cutting Action Straight, Cutting Capacity Multiple Layers of Material, Cutting Edge Type Straight, Features Resists Adhesives and Corrosion, Hand Orientation Right-Hand, Handle Color Gray, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Offset
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.