Zoro Homepage

Multipurpose, Shears, Straight, 6 In. L

  • Mfr # 33203

  • Zoro # G5305325


product price: $16.65
/ea

Key Features

Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Pointed
Cutting Edge
Partially Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33203
Zoro #
G5305325
UPC #
015829332034
Country of Origin
China

Dimensions

Overall Length
6"
Length of Cut
2 in

Details

Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Pointed
Cutting Edge
Partially Serrated
Item
Trimmer
Primary Application
Floral Cutting, Rubber, Flashing, Upholstery
Application
Multipurpose
Handle Color
Brown
Handle Design
Ring and Enlarged Bow
Left/Right Hand
Right Hand
Adjustable
No
Features
Blunt Tips, Lightweight And Comfortable
Cutting Action
Straight
Blade Finish
Unfinished
Pivot Type
Rivet
Hand Orientation
Ambidextrous
Includes Wire Stripping Notch
No
Cutting Edge Type
Partially Serrated
Material Application
Auto Trim, Flashing, Floral, Rubber, Upholstery
Cutting Capacity
Light Fabrics, Lightweight Synthetic Materials, Wire
Insulated
No
Non-Sparking
No
Spring Assist Handle
No

Description

Shears, Adjustable No, Application Multi-Purpose, Blade Finish Unfinished, Blade Material Stainless Steel, Cutting Action Straight, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Partially Serrated, Features Lightweight, Hand Orientation Ambidextrous, Handle Color Brown, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.