Zoro Homepage

Multipurpose, Shears, Straight, 6"L

  • Mfr # 33223

  • Zoro # G5306341


product price: $15.65
/ea

Key Features

Overall Length
6"
Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
TPR
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33223
Zoro #
G5306341
UPC #
015829332232
Country of Origin
China

Dimensions

Overall Length
6"
Length of Cut
2 in

Description

Shears, Adjustable No, Application Multi-Purpose, Blade Finish Unfinished, Blade Material Stainless Steel, Cutting Action Straight, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Partially Serrated, Features Blunted Tips, Guarded Blade, Hand Orientation Ambidextrous, Handle Color Red, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.