Zoro Homepage

Multipurpose, Shears, Straight, 7-3/4 In. L

  • Mfr # 11113

  • Zoro # G5306226


product price: $38.69
/ea

Key Features

Overall Length
7-3/4"
Blade Material
Forged Steel
Handle Style
Straight
Handle Material
Hot Forged Steel, Double Plated Chrome Over Nickel
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11113
Zoro #
G5306226
UPC #
015829111134
Country of Origin
Mexico

Dimensions

Overall Length
7-3/4"
Length of Cut
1 1/2 in

Details

Blade Material
Forged Steel
Handle Style
Straight
Handle Material
Hot Forged Steel, Double Plated Chrome Over Nickel
Tip Shape
Pointed
Cutting Edge
Serrated
Item
Shear
Handle Design
Ring and Enlarged Bow
Handle Color
silver
Adjustable
No
Features
Hot Forged Straight Shear Is High Leverage, Thru-Hardened And Fully Double-Plated Chrome Over Nickel, One Blade Is Serrated, Extra Leverage For Cutting Thick, Tough Materials
Primary Application
Automotive, Rubber, Electrical, Sewing, Textile, Leather, Construction, Mro, And Many Other Applications
Application
Multipurpose
Left/Right Hand
Right Hand
Non-Sparking
No
Includes Wire Stripping Notch
No
Hand Orientation
Right-Hand
Pivot Type
Screw
Insulated
No
Material Application
Automotive, Electrical, Leather, Rubber, Sewing, Textiles, Thick and Tough Materials
Spring Assist Handle
No
Cutting Capacity
Burlap, Denim, Leather, Thick Tailor Fabrics
Blade Finish
Chrome Plated
Cutting Edge Type
Serrated

Description

Shears, Adjustable No, Application Multipurpose, Blade Finish Chrome Plated, Blade Material Steel, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Serrated, Features So Versatile it Can Be Used for Automotive, Electrical, Textile, Sewing and Construction. Extra Leverage for Cutting Thick, Tough Materials, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.