Zoro Homepage

Multipurpose, Shears, Straight, 7 In. L

  • Mfr # 33213

  • Zoro # G5305334


product price: $17.59
/ea

Key Features

Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Pointed
Cutting Edge
Partially Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33213
Zoro #
G5305334
UPC #
015829332133
Country of Origin
China

Dimensions

Overall Length
7"
Length of Cut
2 1/2 in

Description

Shears, Adjustable No, Application Multi-Purpose, Blade Finish Unfinished, Blade Material Stainless Steel, Cutting Action Straight, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Partially Serrated, Features Blunted Tips, Guarded Blade, Hand Orientation Ambidextrous, Handle Color Brown, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.