Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose, Shears, Straight, 8-1/4 In. L

  • Mfr # 11220

  • Zoro # G5306497


product price: $39.99
/ea

Key Features

Overall Length
8-1/4"
Blade Material
Forged Steel
Handle Style
Straight
Handle Material
Hot Forged Steel, Double Plated Chrome Over Nickel
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11220
Zoro #
G5306497
UPC #
015829112209
Country of Origin
Italy

Dimensions

Overall Length
8-1/4"
Length of Cut
2 3/4 in

Details

Blade Material
Forged Steel
Handle Style
Straight
Handle Material
Hot Forged Steel, Double Plated Chrome Over Nickel
Tip Shape
Pointed
Cutting Edge
Knife
Item
Shear
Application
Multipurpose
Handle Color
silver
Left/Right Hand
Right Hand
Handle Design
Ring and Enlarged Bow
Primary Application
Multipurpose
Adjustable
Yes
Features
Sureset Premium Fastener For Adjustability, Hot Forged, Thru-Hardened And Fully Double-Plated Chrome Over Nickel, Also Features Knife Edges For Superior Cutting Action
Cutting Action
Straight
Insulated
No
Spring Assist Handle
No
Pivot Type
Screw
Cutting Capacity
Burlap, Denim, Leather, Thick Tailor Fabrics
Material Application
Multipurpose
Hand Orientation
Right-Hand
Blade Finish
Chrome Plated
Includes Wire Stripping Notch
No
Cutting Edge Type
Straight
Non-Sparking
No

Description

Shears, Adjustable Yes, Application Multipurpose, Blade Finish Chrome Plated, Blade Material Steel, Cutting Action Straight, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.