Zoro Homepage

Multipurpose, Shears, Straight, 8 In. L

  • Mfr # 18686

  • Zoro # G5306287


product price: $19.15
/ea

Key Features

Overall Length
8"
Color
Gray
Blade Material
Titanium Bonded
Handle Style
Straight
Handle Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18686
Zoro #
G5306287
UPC #
015829186866
Country of Origin
China

Dimensions

Overall Length
8"
Length of Cut
3 in
Length
8"
Bottom Finger Hole Length
3 1/4 in
Blade Length
8 in
Top Finger Hole Length
1 1/2 in

Details

Color
Gray
Blade Material
Titanium Bonded
Handle Style
Straight
Handle Material
TPR
Tip Shape
Pointed
Cutting Edge
Knife
Item
Shear
Primary Application
Multipurpose
Left/Right Hand
Right Hand
Handle Color
Gray
Handle Design
Ergonomic
Adjustable
No
Features
Ergonomic Comfort Grip To Conform To Different Hand Sizes, Titanium Bonded Blades Are 3X Harder Than Untreated Stainless Steel And Will Stay Sharper Longer, Impact/Shock Resistant Handles, Oversized Bows, Multi-Directional Ground Blades
Application
Multipurpose
Material
Titanium
Non-Sparking
No
Cutting Edge Type
Straight
Blade Finish
Unfinished
Spring Assist Handle
No
Pivot Type
Screw
Includes Wire Stripping Notch
No
Hand Orientation
Ambidextrous
Material Application
Multipurpose
Insulated
No
Cutting Capacity
Burlap, Denim, Leather, Thick Tailor Fabrics

Description

Shears, Adjustable Yes, Application Multipurpose, Blade Finish Unfinished, Blade Length 8 in, Blade Material Titanium Bonded, Bottom Finger Hole Length 3 1/4 in, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Impact/Shock Resistant Handles, Multi-Directional Ground Blades, Hand Orientation Ambidextrous, Handle Color Gray, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.