Zoro Homepage

Multipurpose, Shears, Straight, 8 In. L

  • Mfr # 33373

  • Zoro # G5305343


product price: $23.15
/ea

Key Features

Overall Length
8"
Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Thermoplastic
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33373
Zoro #
G5305343
UPC #
015829333734
Country of Origin
China

Dimensions

Overall Length
8"
Length of Cut
2 3/4 in

Details

Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Thermoplastic
Tip Shape
Pointed
Cutting Edge
Knife
Item
Trimmer
Features
Long Shank With Short Length Of Cut, For Hard-To-Reach Cuts, Soft And Flexible Handles, Sharp Tips
Application
Multipurpose
Handle Color
Red/White
Left/Right Hand
Right Hand
Adjustable
No
Handle Design
Ring and Enlarged Bow
Primary Application
Floral Cutting, Bonsai Work, And General Cutting Tasks
Cutting Action
Straight
Includes Wire Stripping Notch
No
Blade Finish
Unfinished
Spring Assist Handle
No
Hand Orientation
Ambidextrous
Non-Sparking
No
Insulated
No
Material Application
Auto Trim, Flashing, Floral, Rubber, Upholstery
Pivot Type
Rivet
Cutting Edge Type
Straight
Cutting Capacity
Light Braches, Light Wire, Stems, Threads

Description

Shears, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Material Stainless Steel, Cutting Action Straight, Cutting Capacity Light Braches, Light Wire, Stems, Threads, Cutting Edge Type Straight, Features Flexible Handle, Hand Orientation Ambidextrous, Handle Color Red, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.