Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shears, Bent, 11-1/2 In. L, Stainless Steel

  • Mfr # 18190

  • Zoro # G5306332


product price: $19.69
/ea

Key Features

Overall Length
11-1/2"
Blade Material
Stainless Steel
Handle Style
Bent
Handle Material
Thermoplastic
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18190
Zoro #
G5306332
UPC #
015829181908
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11-1/2"
Length of Cut
7 1/2 in
Blade Length
11 1/2 in

Details

Blade Material
Stainless Steel
Handle Style
Bent
Handle Material
Thermoplastic
Tip Shape
Pointed
Cutting Edge
Knife
Item
Trimmer
Primary Application
Multipurpose
Handle Design
Ergonomic
Handle Color
Red
Application
Multipurpose
Left/Right Hand
Right Hand
Adjustable
No
Features
Heavy-Duty Shear, Long-Lasting Edges Will Withstand Use, Ergonomic Nylon Handles Are Designed For Comfort
Cutting Action
Bent
Spring Assist Handle
No
Includes Wire Stripping Notch
No
Insulated
No
Cutting Edge Type
Straight
Non-Sparking
No
Material Application
Multipurpose
Pivot Type
Screw
Blade Finish
Unfinished
Cutting Capacity
Light Fabrics, Lightweight Synthetic Materials, Wire
Hand Orientation
Ambidextrous

Description

Shears, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Length 11 1/2 in, Blade Material Stainless Steel, Cutting Action Bent, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Straight, Features Heavy-Duty, Hand Orientation Ambidextrous, Handle Color Red, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.