Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shears, Bent, 8-1/2 In. L, Stainless Steel

  • Mfr # 511030

  • Zoro # G5305255


product price: $6.95
/ea

Key Features

Overall Length
8-1/2"
Blade Material
Stainless Steel
Handle Style
Bent
Handle Material
Plastic
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511030
Zoro #
G5305255
UPC #
115829511030
Country of Origin
China

Dimensions

Overall Length
8-1/2"
Length of Cut
3 1/4 in

Details

Blade Material
Stainless Steel
Handle Style
Bent
Handle Material
Plastic
Tip Shape
Pointed
Cutting Edge
Knife
Item
Shear
Handle Design
Ring and Enlarged Bow
Adjustable
No
Handle Color
Orange
Primary Application
Floral Work, For The Office, Or For The Home
Application
Multipurpose
Left/Right Hand
Right Hand
Features
Great, General Purpose, Budget Priced Shear
Cutting Action
Bent
Material Application
Floral, Home and Office Multipurpose
Includes Wire Stripping Notch
No
Cutting Capacity
Light Braches, Light Wire, Stems, Threads
Spring Assist Handle
No
Non-Sparking
No
Pivot Type
Rivet
Hand Orientation
Ambidextrous
Cutting Edge Type
Straight
Insulated
No
Blade Finish
Unfinished

Description

Shears, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Material Stainless Steel, Cutting Action Bent, Cutting Capacity Light Braches, Light Wire, Stems, Threads, Cutting Edge Type Straight, Hand Orientation Ambidextrous, Handle Color Blue, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.