Shears, Bent, 8-1/2 In. L, Stainless Steel
Mfr # 511050
Zoro # G5374171
product price: $5.79
/eaKey Features
Overall Length
8-1/2"
Blade Material
Stainless Steel
Handle Style
Bent
Handle Material
Plastic
Tip Shape
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511050
Zoro #
G5374171
UPC #
115829511054
Country of Origin
China
Dimensions
Overall Length
8-1/2"
Length of Cut
3 1/4 in
Description
Shears, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Material Stainless Steel, Cutting Action Bent, Cutting Capacity Light Braches, Light Wire, Stems, Threads, Cutting Edge Type Straight, Hand Orientation Ambidextrous, Handle Color Yellow, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.