Zoro Homepage

Shears, Bent, 8 In. L, Hot Forged Steel

  • Mfr # 1042006

  • Zoro # G5305474


product price: $35.85
/ea

Key Features

Overall Length
8"
Blade Material
Carbon Steel
Handle Style
Straight
Handle Material
Carbon Steel
Tip Shape
Rounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1042006
Zoro #
G5305474
UPC #
115829104201
Country of Origin
Italy

Dimensions

Overall Length
8"
Length of Cut
2 1/2 in
Blade Length
8 in

Description

Shears, Adjustable No, Application Multipurpose, Blade Finish Chrome Plated, Blade Length 8 in, Blade Material Steel, Cutting Action Straight, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Straight, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.