Zoro Homepage

Shears, Bent, 8 In. L, Hot Forged Steel

  • Mfr # 10720

  • Zoro # G5305413


product price: $31.79
/ea

Key Features

Overall Length
8"
Blade Material
Carbon Steel
Handle Style
Bent, Offset
Handle Material
Carbon Steel
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10720
Zoro #
G5305413
UPC #
015829107205
Country of Origin
Italy

Dimensions

Overall Length
8"
Length of Cut
3 1/2 in
Blade Length
8 in

Details

Blade Material
Carbon Steel
Handle Style
Bent, Offset
Handle Material
Carbon Steel
Tip Shape
Pointed
Cutting Edge
Knife
Item
Trimmer
Left/Right Hand
Right Hand
Handle Color
silver
Handle Design
Ring and Enlarged Bow
Application
Multipurpose
Primary Application
Drapery, Canvas, Fabric, Upholstery, Rubber, Vinyl, Plastics, Leather
Features
Multi-Purpose Tool, Thru-Hardened And Fully Double-Plated With Chrome Over Nickel
Adjustable
No
Cutting Action
Bent
Spring Assist Handle
No
Insulated
No
Hand Orientation
Right-Hand
Includes Wire Stripping Notch
No
Cutting Edge Type
Straight
Material Application
Canvas, Drapery, Fabric, Leather, Plastics, Rubber, Upholstery, Vinyl
Non-Sparking
No
Cutting Capacity
Burlap, Denim, Leather, Thick Tailor Fabrics
Pivot Type
Screw
Blade Finish
Chrome Plated

Description

Shears, Adjustable No, Application Multipurpose, Blade Finish Chrome Plated, Blade Length 8 in, Blade Material Steel, Cutting Action Bent, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Dub Points, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.