Shop Shears, Ambidextrous, 7 In. L
Mfr # 18516
Zoro # G3621703
product price: $11.99
/eaKey Features
Overall Length
10-3/4"
Blade Material
Titanium Bonded
Handle Style
Bent
Handle Material
Ultraflex
Tip Shape
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18516
Zoro #
G3621703
UPC #
015829185166
Country of Origin
China
Dimensions
Overall Length
10-3/4"
Length of Cut
2 in
Length
7"
Width
3-1/2"
Bottom Finger Hole Length
2 3/4 in
Blade Length
7 in
Top Finger Hole Length
1 1/4 in
Description
Shop Shears, Adjustable Yes, Application Multi-Purpose, Blade Finish Unfinished, Blade Length 7 in, Blade Material Titanium Bonded, Bottom Finger Hole Length 2 3/4 in, Cutting Action Bent, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features One Serrated Blade, Hand Orientation Ambidextrous, Handle Color Gray, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.